{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 24 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 72 mm | |
Overhang LA | 92 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 080407 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234005 24 | |
EAN / GTIN | 4045197696588 | |
Manufacturer number | 234005 24 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Drill indexable drill Combination shank 24 mm |
||
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Pack of insert screws | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Reach L1 | 72 | 75 |
Series | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 92 | 97 |