{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 43 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 129 mm | |
Overhang LA | 159 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 130511 | |
Pack of insert screws | 239700 20IP (6.3 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234005 43 | |
EAN / GTIN | 4045197696960 | |
Manufacturer number | 234005 43 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Drill indexable drill Combination shank 43 mm |
||
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
ISO code indexable insert | SOGX 130511 | WOEX 06T304 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 |
Pack of insert screws | 239700 20IP (6.3 Nm) | 239700 10IP (2.8 Nm) |
Type of product | Indexable drill | Indexable drill |