• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank 24 mm

Article no.: 235005 24

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 24
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 75 mm
Overhang LA 97 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Maximum adjustment limit Vmax 0.3 mm
ISO code indexable insert SOMT093608 / XOMT093605
Pack of insert screws 232980 4 (TX9;1.2Nm)
Number of cutting edges Z 1
Overall length L 157 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235005 24
EAN / GTIN 4062406253172
Manufacturer number 235005 24

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.1 / +0.25 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank 24 mm

HOLEX Pro Drill indexable drill Combination shank 24 mm

Through-coolant yes yes
Shank ISO 9766 ISO 9766
Pack of insert screws 232980 4 (TX9;1.2Nm) 239700 8IP (1.3 Nm)
Reach L1 75 72
Series HOLEX Pro Power Drill
Type of product Indexable drill Indexable drill
Overhang LA 97 92

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart