{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOMT093608 | |
Grade | HBD30 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.06 - 0.14 | |
Number of changes/inserts | 4 | |
Coating | TiAlN | |
Type of product | Indexable insert for drilling |
Article number | 235060 UNI | |
EAN / GTIN | 4062406253936 |
This article |
Recommendations |
|||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SOMT093608 UNI |
||||||||||||||||||||||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Coating | TiAlN | TiN | TiN | TiN | TiN | TiN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | |||||||
ISO code indexable insert | SOMT093608 | SOGX 060305 | SOGX 070306 | SOGX 080407 | SOGX 100408 | SOGX 110509 | SOGX 130511 | SOGX 050204 | SOGX 070306 | SOGX 130511 | SOGX 080407 | SOGX 100408 | SOGX 110509 | SOGX 050204 | SOGX 060305 | XOMT05T204 | XOMT13M506 | SOMT110408 | SOMT070308 | XOMT110406 | XOMT06T204 | XOMT093605 | XOMT070305 | SOMT06T205 | SOMT13M510 | SOMT05T204 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HBD30 | HB630 | HB630 | HB630 | HB630 | HB630 | HB630 | HB630 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 |
Series | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | ||||||||||||
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |