{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 17 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 68 mm | |
Overhang LA | 92 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 142 mm | |
Type of product | Indexable drill |
Article number | 232310 17 | |
EAN / GTIN | 4045197552808 | |
Manufacturer number | 232310 17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable drill combination shank, 4×D, ⌀ DC: 17mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 2 |
Through-coolant | yes | yes | yes | yes |
Nominal ⌀ D | 17 | 17 | 17 | 17 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 | ABS |
Reach L1 | 68 mm | 68 mm | 71 mm | 85 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 92 mm | 85 mm | 87 mm | 116 mm |