{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 27 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 108 mm | |
for inch ⌀ | 1 1/16 in | |
Overhang LA | 132 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 1.5 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 192 mm | |
Type of product | Indexable drill |
Article number | 232310 27 | |
EAN / GTIN | 4045197552914 |