• The item cannot be ordered due to missing prices.

Indexable drill combination shank 33 mm

Article no.: 232310 33
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes
  • Machining strategy: MTC

Product details

Technical Data

Nominal ⌀ D 33
Drill depth for indexable insert drill up to 4×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Machining strategy MTC
Reach L1 132 mm
Overhang LA 161 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 05T304
Pack of insert screws 239700 8IP (1.3 Nm)
Number of cutting edges Z 1
Overall length L 221 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 232310 33
EAN / GTIN 4045197552976
Manufacturer number 232310 33

Description

Version:

High stability and very high process reliability.

Application:

For stationary and rotating application.
For holes free of withdrawal scoring and exact dimensional accuracy (approx. ± 0.1 mm).
Also suitable for machines with low drive power. Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Suitable for:

Indexable inserts WOEX 05T304.

Note:

CAUTION!
A disc falls off when the drill exits.
Risk of injury if the component is rotating.
Please take safety precautions.
Counterboring tools with up to 2 steps to your specification available on request. (Minimum order quantity: 2 pieces).
The enquiry form can be found in the eShop on the product page under “Forms”.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart