{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 35 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 140 mm | |
for inch ⌀ | 1 3/8 in | |
Overhang LA | 169 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 229 mm | |
Type of product | Indexable drill |
Article number | 232310 35 | |
EAN / GTIN | 4045197552990 | |
Manufacturer number | 232310 35 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable drill combination shank, 4×D, ⌀ DC: 35mm |
on request
In stock
12 pieces in stock
439,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
762,32 €
plus VAT at the current rate
Prices plus delivery costs
|
||
Number of cutting edges Z | 1 | 1 | 1 | 2 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 5×D |
ISO code indexable insert | WOEX 05T304 | SOGX 110509 | SOMT110408/XOMT110406 | SOGX 110509 |
Nominal ⌀ D | 35 | 35 | 35 | 35 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 | ABS |
Pack of insert screws | 239700 8IP (1.3 Nm) | 239700 15IP (2.8 Nm) | 232980 5 (TX15;3Nm) | 239700 15IP (2,8 Nm) |
Type of product | Indexable drill | Indexable drill | Vrták s vymeniteľnými doštičkami | Vrták s vymeniteľnými doštičkami |