{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 15 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 60 mm | |
for inch ⌀ | 19/32 in | |
Overhang LA | 84 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 134 mm | |
Type of product | Indexable drill |
Article number | 232310 15 | |
EAN / GTIN | 4045197551283 | |
Manufacturer number | 232310 15 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable drill combination shank 15 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 030204 | SOGX 050204 | SOMT05T204 / XOMT05T204 |
Nominal ⌀ D | 15 | 15 | 15 |
Pack of insert screws | 239700 6IP (0.6 Nm) | 239700 5IP (0.38 Nm) | 232980 1 (TX6;0.4Nm) |
Reach L1 | 60 | 60 | 63 |
Overhang LA | 84 | 74 | 79 |