{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 17 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 68 mm | |
Overhang LA | 85 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 060305 | |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234010 17 | |
EAN / GTIN | 4045197740229 | |
Manufacturer number | 234010 17 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 17mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Nominal ⌀ D | 17 | 17 | 17 |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | 239700 6IP (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Reach L1 | 68 mm | 68 mm | 71 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 85 mm | 92 mm | 87 mm |