• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 25mm

Article no.: 234010 25

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 25
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 100 mm
Overhang LA 121 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 080407
Pack of insert screws 239700 8IP (1.3 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234010 25
EAN / GTIN 4045197740380
Manufacturer number 234010 25

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.35 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 080407.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ D<sub>C</sub> m7: 25mm

GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 25mm

Drill depth for indexable insert drill up to 4×D 4×D 4×D
Through-coolant yes yes yes
Nominal ⌀ D 25 25 25
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766
Pack of insert screws 239700 8IP (1.3 Nm) 239700 8IP (1.3 Nm) 232980 4 (TX9;1.2Nm)
Reach L1 100 mm 100 mm 103 mm
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart