{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 16 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
⌀ D3 | 64 mm | |
Circular interpolation milling ⌀ Dmin | 144 mm | |
Circular interpolation milling ⌀ Dmax | 158 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 2.03 degrees | |
Ramping length L for αmax | 70.5 mm | |
suitable indexable insert | ZD.. 16M5 | |
Insert screw | 229900 (TP20; 6.0 Nm) | |
Type of product | End / face mill |
Article number | 220803 80/5 | |
EAN / GTIN | 4059782501713 | |
Manufacturer number | 5673316 |
This article |
Recommendations |
||
---|---|---|---|
Shoulder mill 90° 5720VZ16 80/5 mm |
|||
Number of cutting edges Z | 5 | 5 | 5 |
Milling application | Circular milling ;Ramping ;End milling | End milling | Ramping ;Circular milling ;Plunging |
Overall length Ltot | 50 | 50 | 50 |
suitable indexable insert | ZD.. 16M5 | BG.. 15L5.. | ZDHT 1505 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 | 80 | 80 |
Setting angle κ | 90 | 90 | 90 |