{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 3 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 16 mm | |
Overall length Ltot | 45 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 34 mm | |
Circular interpolation milling ⌀ Dmin | 84 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 3.53 degrees | |
Ramping length L for αmax | 40.5 mm | |
suitable indexable insert | ZD.. 16M5 | |
Insert screw | 229900 (TP20; 6.0 Nm) | |
Type of product | End / face mill |
Article number | 220803 50/3 | |
EAN / GTIN | 4059782502109 | |
Manufacturer number | 5672869 |