• The item cannot be ordered due to missing prices.

Shoulder mill 90° 5720VZ16 63/4 mm

Article no.: 220803 63/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 16 mm
Overall length Ltot 45 mm
Mounting bore ⌀ 22 mm
⌀ D3 47 mm
Circular interpolation milling ⌀ Dmin 110 mm
Circular interpolation milling ⌀ Dmax 124 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 2.68 degrees
Ramping length L for αmax 53.5 mm
suitable indexable insert ZD.. 16M5
Insert screw 229900 (TP20; 6.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 220803 63/4
EAN / GTIN 2050002058293
Manufacturer number 5672870

Description

Version:

Milling body with plain shank, balanced to G = 6.3 at 30,000 rpm. Shell-type milling cutters and milling cutters with modular interfaces have to be balanced together with their holder before use in high-speed copy milling. The design allows all radii of indexable inserts up to re = 6.0 mm to be mounted without modification to the milling head and without length correction.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90° 5720VZ16 63/4 mm

Shoulder mill 90° 5720VZ16 63/4 mm

Number of cutting edges Z 4 4 4 4
Mounting bore ⌀ 22 22 22 22
Overall length Ltot 45 40 40 40
Through-coolant yes yes yes yes
suitable indexable insert ZD.. 16M5 BG.. 15L5.. SO.. 1205.. ZDHT 1505
Cutting edge ⌀ DC 63 63 63 63
Type of product End / face mill End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart