• The item cannot be ordered due to missing prices.

Shoulder mill 90° 5720VZ16 63/5 mm

Article no.: 220803 63/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 63 mm
    Number of cutting edges Z 5
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Circular milling; Ramping; End milling
    Through-coolant yes
    maximum cutting depth ap max 16 mm
    Overall length Ltot 45 mm
    Mounting bore ⌀ 22 mm
    ⌀ D3 47 mm
    Circular interpolation milling ⌀ Dmin 110 mm
    Circular interpolation milling ⌀ Dmax 124 mm
    Circular interpolation milling ap 4 mm
    Ramping angle αmax 2.68 degrees
    Ramping length L for αmax 53.5 mm
    suitable indexable insert ZD.. 16M5
    Insert screw 229900 (TP20; 6.0 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 220803 63/5
    EAN / GTIN 2050002058309
    Manufacturer number 5673528

    Description

    Version:

    Milling body with plain shank, balanced to G = 6.3 at 30,000 rpm. Shell-type milling cutters and milling cutters with modular interfaces have to be balanced together with their holder before use in high-speed copy milling. The design allows all radii of indexable inserts up to re = 6.0 mm to be mounted without modification to the milling head and without length correction.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart