• The item cannot be ordered due to missing prices.

Shoulder mill 90° 5720VZ16 50/4 mm

Article no.: 220803 50/4
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 16 mm
Overall length Ltot 45 mm
Mounting bore ⌀ 22 mm
⌀ D3 34 mm
Circular interpolation milling ⌀ Dmin 84 mm
Circular interpolation milling ⌀ Dmax 98 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 3.53 degrees
Ramping length L for αmax 40.5 mm
suitable indexable insert ZD.. 16M5
Insert screw 229900 (TP20; 6.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 220803 50/4
EAN / GTIN 2050002058279
Manufacturer number 5673174

Description

Version:

Milling body with plain shank, balanced to G = 6.3 at 30,000 rpm. Shell-type milling cutters and milling cutters with modular interfaces have to be balanced together with their holder before use in high-speed copy milling. The design allows all radii of indexable inserts up to re = 6.0 mm to be mounted without modification to the milling head and without length correction.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart