• The item cannot be ordered due to missing prices.

ZDET 16M503 PDFR-721, GH1, Type: ALU

Article no.: 220810 ALU

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZDET 16M5 PDFR-721
Type ALU
Type GH1
Tool material Carbide
fz for roughing up to ap max 16 mm 0.12 mm - 0.25 mm
fz for pre-finishing ap = 3 mm 0.05 mm - 0.15 mm
fz for finishing ap = 1 mm 0.02 mm - 0.1 mm
Insert thickness S 5 mm
Number of changes/inserts 2
Type of product Indexable insert for milling

Identification & Classification

Article number 220810 ALU
EAN / GTIN 2050002058354
Manufacturer number 5665804
Manufacturer Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com

Application Table

Alu plastics
N
1640
Aluminium (short chipping)
N
1370
Alu > 10% Si
N
1095
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Recommendation:

When exchanging the indexable inserts, please also replace the screws. Spare screws are supplied with the indexable inserts.

Note:

fz for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart