{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Glove characteristics | Silicone-free; free of latex; Flame resistance stage X | |
EN 388 | 3X41D | |
EN 407 | X1XXXX | |
Contact heat up to | 100 °C | |
Backing material | Lycra®, Kevlar® | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Colour | turquoise / grey | |
Material | Nitrile | |
Application | reusable | |
Length | 206 mm | |
Contents | 1 | |
Glove size | 9 | |
Washing | 40 °C coloureds | |
Application range | All-round | |
Knitted technology | 13G | |
Cut protection class | D | |
Standard | EN 407 | |
Weight | 25.9 g | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094625 9 | |
EAN / GTIN | 10076490479869 | |
Manufacturer number | 11-501/9 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of cut-resistant heat resistant gloves HyFlex® 11-501 9 |
||||
Application range | All-round | All-round | All-round | All-round |
Coating | Nitrile foam | Neoprene | Nitrile | PVC |
EN 407 | X1XXXX | 4231XX | X2XXXX | X1XXXX |
Colour | turquoise / grey | black | orange / black | yellow / black |
Standard | EN 407 | EN 407 | EN 407 | EN 407 |
EN 388 | 3X41D | 2131X | 4X31C | 134XC |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves | Heat protection gloves |