{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Inhalt | 1 | |
Glove characteristics | Suitable for allergy sufferers | |
Knitted technology | 18G | |
Accuracy of fit | very good | |
EN 388 | 3X31B | |
Backing material | Nylon; Dyneema® | |
Beschichtung | PU | |
Material | PU | |
Coating variant | The palms of the hands | |
Anwendungsbereich | Precision | |
Colour | blue | |
Material of coating | PU | |
Glove size | 9 | |
Weight | 14 g | |
Length | 210 mm | |
EN 388 abrasion resistance | 3 | |
EN 388 cut resistance | 3 | |
EN 388 tear propagation resistance | 3 | |
Verwendung | reusable | |
silicone-free | no | |
Breathability | good | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | good | |
Oil grip | good | |
Heat protection | not available | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094478 9 | |
EAN / GTIN | 10076490478602 | |
Manufacturer number | 11-518/9 | |
Manufacturer | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |