{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER FIT | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free; Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 4131X | |
Backing material | Lycra® / polyamide | |
Coating | Nitrile / PU | |
Application range | Precision; All-round | |
Colour | blue / black | |
Glove size | 7 | |
Type of product | ESD gloves |
Article number | 094304 7 | |
EAN / GTIN | 4062406745622 | |
Manufacturer number | 094304 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of gloves MASTER FIT ESD 7 |
||||
Application range | Precision; All-round | Precision | Precision | Precision |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD | EGB/ESD |
Colour | blue / black | pale grey | white / pale grey | white / pale grey |
Backing material | Lycra® / polyamide | Polyester, carbon | Polyester, carbon | Polyester, carbon |
Glove characteristics | DMF-free; Suitable for touch screens | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens |
EN 388 | 4131X | 013XX | 013XX | 2131X |
Type of product | ESD gloves | ESD gloves | ESD gloves | ESD gloves |