{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER FIT | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free; Suitable for allergy sufferers; Suitable for touch screens | |
EN 388 | 4131X | |
Backing material | Lycra ® / polyamide | |
Coating | water-based PU/nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Length | 255 mm | |
Colour | blue / black | |
Glove size | 6 | |
Knitted technology | 15G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094302 6 | |
EAN / GTIN | 4062406295257 | |
Manufacturer number | 094302 6 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Pair of gloves MASTER FIT, Glove size: 6 |
||||||||
Application range | Precision; All-round | Precision; All-round | Precision; All-round | All-round | Precision; All-round | All-round | Precision; All-round | Precision; All-round |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Backing material | Lycra ® / polyamide | Lycra®, polyamide | Lycra®, polyamide | Lycra®, polyamide | Nylon / Spandex | Lycra®, polyamide | Nylon | Lycra ® / polyamide |
Glove size | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 |
EN 388 | 4131X | 4131X | 4131X | 3131X | 4121X | 4131X | 4121X | 4131X |
Protection category | Category II | Category II | Category II | Category II | Category II | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |