• The item cannot be ordered due to missing prices.

Pair of gloves MASTER FIT 6

Article no.: 094303 6
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Suitable for allergy sufferers; Suitable for touch screens
  • Knitted technology: 15G

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MASTER FIT
    Clothing standard Oeko-Tex Standard 100
    Contents 1
    Glove characteristics DMF-free; Suitable for allergy sufferers; Suitable for touch screens
    EN 388 4131X
    Backing material Lycra ® / polyamide
    Coating water-based PU/nitrile
    Coating variant The palms of the hands
    Application range Precision; All-round
    Length 255 mm
    Colour blue / black
    Glove size 6
    Knitted technology 15G
    AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
    Application reusable
    Protection category Category II
    Type of glove Multi-purpose gloves
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094303 6
    EAN / GTIN 4062406295417
    Manufacturer number 094303 6

    Description

    Version:

    MASTER FIT fitter's gloves. With innovative water-based PU nitrile coating for the utmost demands regarding precision, flexibility and touch sensitivity in dry working environments. Finely structured surface on the palm of the hand due to complex finishing process. Suitable for touch screens, allowing smartphone and other touch screens to be operated without removing the gloves. Long life through very high abrasion resistance. DMF-free and Öko-Tex certified.
    MASTER FIT fitter's gloves with raised dots on the palm.

    Standard:

    EN 388, EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart