• The item cannot be ordered due to missing prices.

Pair of gloves MASTER FIT ESD 12

Article no.: 094304 12
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Suitable for touch screens
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MASTER FIT
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics DMF-free; Suitable for touch screens
electrostatic characteristic EGB/ESD
Application reusable
EN 388 4131X
Backing material Lycra® / polyamide
Coating Nitrile / PU
Application range Precision; All-round
Colour blue / black
Glove size 12
Type of product ESD gloves

Identification numbers & Classifications

Article number 094304 12
EAN / GTIN 4062406745677
Manufacturer number 094304 12

Description

Version:

MASTER FIT fitters gloves. With innovative water-based PU nitrile coating for high precision, flexibility and sense of touch in dry working environments. Finely structured surface on the palm of the hand due to complex finishing process. Suitable for touch screens, allowing smartphone and other touch screens to be operated without removing the gloves. Long life due to very high abrasion resistance. DMF-free and Oeko-Tex® certified.
Protects against electrostatic discharges.

Standard:

EN 388, EN ISO 21420
EN 16350

Note:

Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart