{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER FIT | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free; Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 4131X | |
Backing material | Lycra® / polyamide | |
Coating | Nitrile / PU | |
Application range | Precision; All-round | |
Colour | blue / black | |
Glove size | 11 | |
Type of product | ESD gloves |
Article number | 094304 11 | |
EAN / GTIN | 4062406745660 | |
Manufacturer number | 094304 11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves MASTER FIT ESD, Glove size: 11 |
||||||
Application range | Precision; All-round | All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round |
Coating | Nitrile / PU | water-based PU/nitrile | water-based PU/nitrile | Nitrile/PU | Nitrile foam | water-based PU/nitrile |
Colour | blue / black | black / grey | black / grey | blue / orange | blue / orange | blue / black |
Backing material | Lycra® / polyamide | Lycra®, polyamide | Lycra®, polyamide | Nylon | Nylon / Spandex | Lycra ® / polyamide |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4131X | 3131X | 4131X | 4121X | 4121X | 4131X |
Type of product | ESD gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |