{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 2131X | |
Backing material | Polyester, carbon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | white / pale grey | |
Glove size | 7 | |
Protection category | Category II | |
Type of glove | Electrician's gloves | |
Type of product | ESD gloves |
Article number | 094223 7 | |
EAN / GTIN | 4062406130176 | |
Manufacturer number | 094223 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of ESD gloves coated, Glove size: 7 |
||||
Colour | white / pale grey | white | pale grey | white / pale grey |
Application | reusable | reusable | reusable | reusable |
Glove size | 7 | 7 | 7 | 7 |
Knitted technology | 13G | 13G | 13G | 13G |
EN 388 | 2131X | 4131X | 013XX | 013XX |
Type of glove | Electrician's gloves | Multi-purpose gloves | Electrician's gloves | Electrician's gloves |
Protection category | Category II | Category II | Category II | Category II |