{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 2131X | |
Backing material | Polyester, carbon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | white / pale grey | |
Glove size | 10 | |
Protection category | Category II | |
Type of glove | Electrician's gloves | |
Type of product | ESD gloves |
Article number | 094223 10 | |
EAN / GTIN | 4062406130206 | |
Manufacturer number | 094223 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of ESD gloves coated, Glove size: 10 |
||||
Backing material | Polyester, carbon | Polyamide | Polyester, carbon | Polyester, carbon |
Application | reusable | reusable | reusable | reusable |
EN 388 | 2131X | 4131X | 013XX | 013XX |
Type of glove | Electrician's gloves | Multi-purpose gloves | Electrician's gloves | Electrician's gloves |
Protection category | Category II | Category II | Category II | Category II |
Type of product | ESD gloves | Multi-purpose gloves | ESD gloves | ESD gloves |
Coating variant | The palms of the hands | The palms of the hands | No coating | Fingertip coating |