HSS jobber drill N 16

Article no.: 114150 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
119 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Norm: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 16 mm
Coating uncoated
Tool material HSS
Norm DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 96 mm
Flute length Lc 120 mm
Overall length L 178 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 16
EAN / GTIN 4045197013842
Manufacturer number 114150 16

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 16

HSS jobber drill N 16

on request
In stock
119 pieces in stock
€45.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
324 pieces in stock
€29.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock
€44.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
129 pieces in stock
€18.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
440 pieces in stock
€25.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
€33.30
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Colour ring without without without without without without
Tool material HSS HSS HSS HSS HSS HSS
Point angle 118 118 118 118 118 118
Flute length Lc 120 120 149 58 120 149
Shank ⌀ Ds 16 13 16 16 12.7 16
Feed f in steel < 750 N/mm2 0.2 0.2 0.2 0.2 0.2 0.2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart