{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.6 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.3 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 10,3 | |
EAN / GTIN | 4045197013521 | |
Manufacturer number | 114150 10,3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS jobber drill N 10,3
on request
In stock
266 pieces in stock
from
1
Pieces
270,47 SEK
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
225,47 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
from
1
Pieces
430,39 SEK
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
358,64 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
546 pieces in stock
from
1
Pieces
129,61 SEK
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
108,03 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN | uncoated |
Colour ring | without | green | without |
Overall length L | 133 | 89 | 133 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Flute length Lc | 87 | 43 | 87 |
recommended maximum drilling depth L2 | 71.6 | 27.6 | 71.6 |
Type of product | Jobber drill | Jobber drill | Jobber drill |