HSS jobber drill N 15

Article no.: 114150 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
313 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Norm: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 15 mm
Coating uncoated
Tool material HSS
Norm DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 91.5 mm
Flute length Lc 114 mm
Overall length L 169 mm
Shank ⌀ Ds 15 mm
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 15
EAN / GTIN 4045197013804
Manufacturer number 114150 15

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 15

HSS jobber drill N 15

on request
In stock
313 pieces in stock
483,65  SEK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
300 pieces in stock
347,27  SEK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
464,71  SEK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
from 1  Pieces
239,47  SEK
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
199,52  SEK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
250 pieces in stock
294,23  SEK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
353,58  SEK
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without without without without
Through-coolant no no no no no no
Point angle 118 118 118 118 118 118
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Type N N N N N N
Feed f in steel < 750 N/mm2 0.16 0.16 0.11 0.16 0.16 0.11
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart