{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 87.3 mm | |
Flute length Lc | 108 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 13.8 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 13,8 | |
EAN / GTIN | 4045197013767 | |
Manufacturer number | 114150 13,8 |
This article |
Recommendations |
||
---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 13,8
on request
In stock
93 pieces in stock
44,72 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
from
1
Pieces
16,57 €
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
13,81 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
22,47 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without |
Nominal ⌀ DC | 13.8 mm | 13.8 mm | 13.8 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees |
Shank ⌀ Ds | 13.8 mm | 13.8 mm | 12.7 mm |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. |
recommended maximum drilling depth L2 | 87.3 mm | 33.3 mm | 87.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |