{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 81.65 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.9 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 12,9 | |
EAN / GTIN | 4067263515524 | |
Manufacturer number | 114150 12,9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HSS jobber drill N 12,9
on request
In stock
85 pieces in stock
from
1
Pieces
462,18 SEK
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
385,15 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
368 pieces in stock
from
1
Pieces
233,39 SEK
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
194,47 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated |
Colour ring | without | without |
Norm | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank |
Point angle | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 |
Shank ⌀ Ds | 12.9 | 12.9 |