{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 96 mm | |
Flute length Lc | 120 mm | |
Overall length L | 178 mm | |
Shank ⌀ Ds | 13 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 16 | |
EAN / GTIN | 4045197010582 | |
Manufacturer number | 114020 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS jobber drill Precision roll forged N 16 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 | 118 |
Flute length Lc | 120 | 120 | 149 | 58 | 120 | 149 |
Shank ⌀ Ds | 13 | 16 | 16 | 16 | 12.7 | 16 |
Feed f in steel < 750 N/mm2 | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 |