• The item cannot be ordered due to missing prices.

Easyfix spanner holder 27 mm

Article no.: 955700 27

Select article variation and quantity

Mounting width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Mounting width 27 mm
Number of mountings 1
for spanner size 18 mm - 30 mm
Material of base plate Plastic
Material of hook Plastic
Type of base plate double
Type of product Spanner rack

Identification numbers & Classifications

Article number 955700 27
EAN / GTIN 4062406197704
Manufacturer number 955700 27

Description

Version:

Clear storage of the spanners. Spanner size is clearly visible through the opening.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart