• The item cannot be ordered due to missing prices.

Tool clip, Clamp ⌀: 6mm

Article no.: 955655 6

Select article variation and quantity

Clamp ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamp ⌀ 6 mm
Number of clamps per base plate 1
Clamping range ⌀ 6 mm - 10 mm
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 955655 6
EAN / GTIN 4062406197056
Manufacturer number 955655 6

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Note:

Can be inserted without base plate.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart