{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable height | 27 mm | |
Usable width | 38 mm | |
Usable depth | 32 mm | |
Material of base plate | Plastic | |
Material of hook | Plastic | |
Type of base plate | double | |
Hook shape | Double hook | |
Type of product | Perforated panel hook |
Article number | 955635 32 | |
EAN / GTIN | 4062406197001 | |
Manufacturer number | 955635 32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |