{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Easyfix | |
Usable height | 37 mm | |
Usable width | 48 mm | |
Usable depth | 56 mm | |
Material of base plate | Plastic | |
Material of hook | Plastic | |
Type of base plate | double | |
Hook shape | Double hook | |
Type of product | Perforated panel hook |
Article number | 955635 56 | |
EAN / GTIN | 4062406584238 | |
Manufacturer number | 955635 56 |