• The item cannot be ordered due to missing prices.

GARANT easyFix screwdriver holder, Number of mountings: 3

Article no.: 955670 3

Select article variation and quantity

Number of mountings Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Distance between slots (centre to centre) 21 mm
Through hole ⌀ 6 mm
Stepped hole ⌀ in the slot (max. handle ⌀) 18
Number of mountings 3
for screwdriver size 0 − 1
Material of base plate Plastic
Material of hook Plastic
Type of base plate double
Type of product Screwdriver holders

Identification & Classification

Article number 955670 3
EAN / GTIN 4062406197513
Manufacturer number 955670 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clear protective storage of screwdrivers for ready access. Easy removal from / insertion into guide recesses.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart