• The item cannot be ordered due to missing prices.

Easyfix drill holder 1-13

Article no.: 955720 1-13

Select article variation and quantity

for Drill size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Easyfix
Height 76 mm
Width 220 mm
Depth 74 mm
Type of product Drill stand

Identification numbers & Classifications

Article number 955720 1-13
EAN / GTIN 4062406197766
Manufacturer number 955720 1-13

Description

Version:

Clear storage of 29 drills in 2 rows. With diameter information. Can also be used upright on the worktop.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Suitable for:

For drill size: 1 - 1.5 - 2 - 2.5 (M3) - 3 - 3.3 (M4) - 3.5 - 4 -
4.2 (M5) - 4.5 - 5 (M6) - 5.5 - 6 - 6.5 - 6.8 (M8) -
7 - 7.5 - 8 - 8.5 (M10) - 9 - 9.5 - 10 - 10.2 (M12) -
10.5 - 11- 11.5 - 12 (M14) - 12.5 - 13

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart