• The item cannot be ordered due to missing prices.

Easyfix spanner holder 16,5 mm

Article no.: 955700 16,5

Product details

Technical Data

Series Easyfix
Mounting width 16.5 mm
Number of mountings 2
for spanner size 14 mm - 17 mm
Material of base plate Plastic
Material of hook Plastic
Type of base plate double
Type of product Spanner rack

Identification numbers & Classifications

Article number 955700 16,5
EAN / GTIN 4062406197698
Manufacturer number 955700 16,5

Description

Version:

Clear storage of the spanners. Spanner size is clearly visible through the opening.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart