• The item cannot be ordered due to missing prices.

Easyfix tape dispenser holder 75 mm

Article no.: 955573 75

Select article variation and quantity

suitable for tape width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Depth 190 mm
Usable height 67 mm
Usable width 112 mm
Steel wire ⌀ 6 mm
Type of product Packing tape dispenser holder

Identification numbers & Classifications

Article number 955573 75
EAN / GTIN 4062406338725
Manufacturer number 955573 75

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart