{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Depth | 190 mm | |
Usable height | 67 mm | |
Usable width | 87 mm | |
Steel wire ⌀ | 6 mm | |
Type of product | Packing tape dispenser holder |
Article number | 955573 50 | |
EAN / GTIN | 4062406338718 | |
Manufacturer number | 955573 50 |