{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 25×12 mm | |
Jaw capacity | 600 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860482 600 | |
EAN / GTIN | 4067263742944 | |
Manufacturer number | 860482 600 |
This article |
Recommendations |
||
---|---|---|---|
All-steel clamp, Jaw capacity: 600mm |
|||
Throat | 120 mm | 120 mm | 120 mm |
Cross section of the slide rail | 25×12 mm | 25.5×12 mm | 25×12 mm |
Jaw capacity | 600 mm | 600 mm | 600 mm |
Type of product | Clamp | Clamp | Clamp |