• The item cannot be ordered due to missing prices.

All-steel clamp 120 mm

Article no.: 860482 120

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 13.5×6.5 mm
Jaw capacity 120 mm
Throat 60 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860482 120
EAN / GTIN 4067263736875
Manufacturer number 860482 120

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart