{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 16.5×7.5 mm | |
Jaw capacity | 160 mm | |
Throat | 80 mm | |
Type of product | Clamp |
Article number | 860482 160 | |
EAN / GTIN | 4067263736882 | |
Manufacturer number | 860482 160 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() All-steel clamp 160 mm |
||
Throat | 80 | 80 |
Cross section of the slide rail | 16.5×7.5 | 15.5×7.5 |
Jaw capacity | 160 | 160 |
Type of product | Clamp | Clamp |