• The item cannot be ordered due to missing prices.

All-steel clamp 1250 mm

Article no.: 860482 1250
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 27×13 mm
Jaw capacity 1,250 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860482 1250
EAN / GTIN 4067263742975
Manufacturer number 860482 1250

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart