{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 25×12 mm | |
Jaw capacity | 400 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860482 400 | |
EAN / GTIN | 4067263742920 | |
Manufacturer number | 860482 400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() All-steel clamp 400 mm |
|||
Throat | 120 | 175 | 120 |
Weight | 6 | ||
Cross section of the slide rail | 25×12 | 40×20 | 25×12 |
Jaw capacity | 400 | 400 | 400 |
Type of product | Clamp | Clamp | Clamp |