• The item cannot be ordered due to missing prices.

All-steel clamp with fold-out handle, Jaw capacity: 600mm

Article no.: 860492 600

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 25×12 mm
Jaw capacity 600 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860492 600
EAN / GTIN 4067263743033
Manufacturer number 860492 600

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands.
All-steel clamp with fold-out handle. Quick approach and clamping of the workpiece with the handle engaged in the vertical position. Powerful and convenient working with the handle folded out.

Downloads & documents

Compare with similar products

This article


Recommendations


All-steel clamp with fold-out handle, Jaw capacity: 600mm

All-steel clamp with fold-out handle, Jaw capacity: 600mm

Throat 120 mm 120 mm 120 mm
Cross section of the slide rail 25×12 mm 25.5×12 mm 25×12 mm
Jaw capacity 600 mm 600 mm 600 mm
Type of product Clamp Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart