{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 25×12 mm | |
Jaw capacity | 300 mm | |
Throat | 140 mm | |
Type of product | Clamp |
Article number | 860492 300 | |
EAN / GTIN | 4067263743002 | |
Manufacturer number | 860492 300 |
This article |
Recommendations |
|||
---|---|---|---|---|
All-steel clamp with fold-out handle, Jaw capacity: 300mm |
||||
Throat | 140 mm | 120 mm | 140 mm | 140 mm |
Cross section of the slide rail | 25×12 mm | 25.5×12 mm | 30×15 mm | 25×12 mm |
Jaw capacity | 300 mm | 300 mm | 300 mm | 300 mm |
Type of product | Clamp | Clamp | Clamp | Clamp |