{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 22×10.5 mm | |
Jaw capacity | 250 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860492 250 | |
EAN / GTIN | 4067263742999 | |
Manufacturer number | 860492 250 |
This article |
Recommendations |
||
---|---|---|---|
All-steel clamp with fold-out handle, Jaw capacity: 250mm |
|||
Throat | 120 mm | 120 mm | 120 mm |
Cross section of the slide rail | 22×10.5 mm | 22×10.5 mm | 22×10.5 mm |
Jaw capacity | 250 mm | 250 mm | 250 mm |
Type of product | Clamp | Clamp | Clamp |