{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | not for impact drilling | |
Tool material | Carbide | |
Number of cutting edges Z | 2 | |
maximum cutting depth | 60 mm | |
For use on | Sanitation and heating pipes, halogen lamps | |
Type of product | Hole saw |
Article number | 788041 44 | |
EAN / GTIN | 4058546228699 | |
Manufacturer number | 4932464924 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Universal hole saw without centre drill 44 mm |
|||
recommended speed aluminium | 295 min-1 | 295 min-1 | |
recommended speed INOX | 95 min-1 | 95 min-1 | |
recommended speed steel | 195 min-1 | 195 min-1 | |
For use on | Sanitation and heating pipes, halogen lamps | ||
TPI | 4 / 6 | 4 / 6 | |
Diameter | 44 mm | 44 mm | |
Type of product | Hole saw | Hole saw | Hole saw |